Take 15% off your entire order!

Offer applied at checkout

+

Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity

Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity

Item #: WB241531

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Quantity

Customers Also Viewed

FULL PNEUMATIC CASTER

Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Black rubber tires.

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 7-1/4 (18.42 cm)
  • CAPACITY LBS 200 (90.91 kg)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BOLT SPACING INCHES 2-5/8 to 3 x 3 to 3-5/8
  • BRAND CWIH
  • CASTER TYPE Rigid Plate
  • PLATE SIZE 4-1/2" x 4"
  • PLY RATING 4
  • WHEEL CONSTRUCTION Rubber
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bryan King

    Date: April 23, 2019

    Pneumatic Wheel 6" caster
    Your review:
    I've use this wheel before and found it to be good what I need it for. Its worth getting.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity

Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity

Item #: WB241531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity
    Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity
    Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity
    Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity
    Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant