Take 15% off your entire order!

Offer applied at checkout

Walk On Floor Sign - THANK YOU FOR PRACTICING SOCIAL DISTANCING, 12" x 18", Red

Walk On Floor Sign - THANK YOU FOR PRACTICING SOCIAL DISTANCING, 12" x 18", Red

Item #: WBB0014589

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $20.75

Clearance Price: $9.75

Quantity

Walk On Floor Sign - THANK YOU FOR PRACTICING SOCIAL DISTANCING, 12" x 18", Red

This social distancing floor marker is ideal for letting customers know the proper safe distance to keep. The matte #90 removable vinyl material features a 5 mil clear over laminate. The floor marker stays in place even when using scrubbers, polishers and cleaning. Help your patrons practice a safe distance during checkout, deli lines or while picking up carry out. Overall size 12"H x 18"W. Color Red.

  • LENGTH INCHES 18
  • HEIGHT INCHES 12
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • BRAND Global Approved
  • CONSTRUCTION Vinyl
  • DESCRIPTION Thank you for Practicing Social Distancing
  • DIAMETER INCHES --
  • PACKAGE QUANTITY 1
  • TYPE Thank you for Practicing Social Distancing
  • MOUNTING Adhesive Backed
  • SIGN LEGEND Thank you for Practicing Social Distancing
  • SIGN SHAPE Rectangle
  • DIAMETER --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Walk On Floor Sign - THANK YOU FOR PRACTICING SOCIAL DISTANCING, 12" x 18", Red

Walk On Floor Sign - THANK YOU FOR PRACTICING SOCIAL DISTANCING, 12" x 18", Red

Item #: WBB0014589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant