SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ 11326-00000-20 Virtua™ Safety Glasses, Clear Temples, Hard Coat Lens

3M™ 11326-00000-20 Virtua™ Safety Glasses, Clear Temples, Hard Coat Lens

Item #: WBB308210

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3.99

Quantity

3M™ 11326-00000-20 Virtua™ Protective Eyewear, Clear Temples, Hard Coat Lens
  • Contoured flexible temples for comfortable fit
  • Lightweight - Less than 1 oz
  • Sleek - Styling with both men and women

This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Height One Size IN
  • Size One Size
  • Weight 1.6 LBS (.73 kg)

Product Details

  • Diopter No
  • Adjustable Temple No
  • Anti Scratch Yes
  • Price Per Each
  • Foam Padding No
  • Hard Coat Yes
  • Temple Color Family Clear
  • Polarized No
  • Type Frameless Safety Glasses
  • Applications General, Utility
  • Nose Pad No
  • Indoor/Outdoor Indoor/Outdoor
  • UV Protection 99.99%
  • Package Quantity 1
  • Lens Color Family Clear
  • Lens Material Polycarbonate
  • Anti Fog No
  • Side Shields No
  • Description Virtua™ Safety Eyewear
  • Frame Style Wraparound
  • Adjustable Arms No
  • Frame Color Family Clear
  • Metal Detectable No
  • Brand 3M
  • Series Virtua™
  • Manufacturers Part Number 11326-00000-20
  • Frame Material Polycarbonate

Compliance & Certifications

  • Certifications ANSI Z87.1-2003
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 11326-00000-20 Virtua™ Safety Glasses, Clear Temples, Hard Coat Lens

3M™ 11326-00000-20 Virtua™ Safety Glasses, Clear Temples, Hard Coat Lens

Item #: WBB308210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant