x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close

Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close

Item #: WB116210

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $766.00

Quantity

Customers Also Viewed

Vertical Storage Cage for 9" Cylinders
24 Cylinder Capacity

Protect cylinders from tampering and unauthorized use. Store cylinders indoors or out in these ruggedly built units. Constructed of heavy-duty 3" square x 1/4" thick wire mesh, this cage offers full ventilation, strength and rigidity. All cabinets feature double doors for easy access and 2 highly visible "DANGER FLAMMABLE" signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door accepts an optional padlock for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. 1 Compartment providing 24 Cylinder Capacity. Easy assembly.

  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 72 (182.88 cm)
  • CAPACITY 24 Cylinders
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • COMPARTMENTS 1
  • CONSTRUCTION Steel
  • CYLINDER SIZE 9" Dia.
  • CYLINDER TYPE LPG
  • DOOR TYPE Manual Close
  • MANUFACTURERS PART NUMBER 116210
  • SHELF QUANTITY 1
  • STORAGE 9" Cylinders
  • STYLE Vertical
  • TYPE Cylinder Cabinet
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Vertical 28 Cylinder Storage Cabinet, Manual Close

Item #: 116211

Not Yet Rated

Ships Same day

$844.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close

Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close

Item #: WB116210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Global Industrial™ Vertical 24 Cylinder Storage Cabinet, Manual Close
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant