+

Price: $1,508.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Valley Craft® Auto-Grip™ Fork Mounted Forklift Drum Grab
Gravity-Actuated Mechanical Auto-Grip™ is most efficient on consistently-sized loads. Equipped with standard jaws only that grip with pressure equal to the weight of the drum and adjust to fit 30-, 55- or 85-gallon steel, fiber or overpack drums. Turnbuckle mechanism adjusts to grasp any cylindrical object 18" - 28" in diameter. Spring-and-cam actuated jaws automatically grip while engaging drum. Handles up to 1500 lbs.
Gravity-Actuated Mechanical Auto-Grip™ is most efficient on consistently-sized loads. Equipped with standard jaws only that grip with pressure equal to the weight of the drum and adjust to fit 30-, 55- or 85-gallon steel, fiber or overpack drums. Turnbuckle mechanism adjusts to grasp any cylindrical object 18" - 28" in diameter. Spring-and-cam actuated jaws automatically grip while engaging drum. Handles up to 1500 lbs.
Weights & Dimensions
- Center to Center of Fork Tine 13 to 25 IN
- Jaw Size 3 x 15 IN
- Fork Opening 5-5/8 x 1-5/8 IN
- Weight Capacity 1500 LBS (681.82 kg)
- Weight 103.0 LBS (46.82 kg)
Product Details
- Type Forklift Drum Grab
- Package Quantity 1
- Brand Valley Craft
- Material Steel
- Style Auto Drum Grip
- Manufacturers Part Number F86145B0
- Drum Capacity 30, 55, or 85 GAL
- Color Green
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Thomas Chevrolet
Date: April 23, 2019
Product Q & A
There are no questions for this product.
You might be interested in this similar product
Global Industrial™ Single Fork Mounted Forklift Drum Gripper, 1500 Lb. Capacity
Item #: 795332
Ships in One Business Day
$626.00
compare items
Valley Craft® Auto-Grip™ F86145B0 Fork Mounted Forklift Drum Grab
$1508.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories