+

Product may not appear as shown in image
Price: $3,627.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Unex - SCB96-24-28OSND - SpeedCell Bay - 96"W x 42-48"D x 78"H -28 Cells
The SpeedCell bay is ergonomically designed to improve content storage and access by maximizing available pallet rack space to accommodate small items, apparel, open cases, and more. These bays can compress 200' of rack or shelving into 40' of highly organized storage making it efficient for quick item accessibility and restocking. The bay columns are made of high-strength industrial textiles that are corrosion and fire resistant making them durable for years of reliable service. The heavy duty steel track system integrates into various pallet rack types providing strength and versatility for multiple working environments.
Features:
The SpeedCell bay is ergonomically designed to improve content storage and access by maximizing available pallet rack space to accommodate small items, apparel, open cases, and more. These bays can compress 200' of rack or shelving into 40' of highly organized storage making it efficient for quick item accessibility and restocking. The bay columns are made of high-strength industrial textiles that are corrosion and fire resistant making them durable for years of reliable service. The heavy duty steel track system integrates into various pallet rack types providing strength and versatility for multiple working environments.
Features:
- 24"W x 19"D x 19-1/2"H Cells
- Open Front
- Label And Strap Back No Divider
- 7 Columns
- 4 Cells Per Column
- 28 Total Cells
Weights & Dimensions
- Depth 42-48 IN
- Cell Width 23-1/2 IN (59.69 cm)
- Label Size 5 x 2 IN
- Cell Depth 19 IN (48.26 cm)
- Width 96 IN (243.84 cm)
- Column Length 79 IN (200.66 cm)
- Weight Capacity per Cell 35 LBS (15.91 kg)
- Weight Capacity per Column 240 LBS (109.09 kg)
- Height 86 IN (218.44 cm)
- Cell Height 19-1/2 IN (49.53 cm)
Product Details
- Front Style Open with Label Holder
- Configuration 3-4
- Back Style Strap
- Type SpeedCell Bay
- Applications Larger Apparel, Boxes, Bins, Whole Items
- Number of Columns 7
- Package Quantity 1
- Brand SpeedCell
- Number of Levels 4
- Material Vinyl
- Manufacturers Part Number SCB96-24-28OSND
- Color White
- Label Location On Roof
Warranty
- Warranty 5 YR
Photo/Video Gallery
-
Unex -SpeedCell Bay
-
Unex -SpeedCell Bay
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.

Unex - SCB96-24-28OSND - SpeedCell Bay - 96"W x 42-48"D x 86"H -28 Cells
$3627.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories