x

Take 15% off your entire order!

Offer applied at checkout

+

18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M

18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M

Item #: WB116125

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5 ’ to 8’

    $26.95

  • Cone Sign - Reversible Arrow - Black on Orange

    $20.75

  • Cone Sign- Keep Left, Black On Orange W/ Arrow, One Sided - Pkg Qty 5

    $76.25

Price: $20.75

Quantity Discount

  • Buy 1-20 $20.75 ea.
  • Buy 21-60 $17.75 ea.
  • Buy 61+ $17.50 ea.

Quantity

Customers Also Viewed

Reflective 18"H Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Includes one 6"H reflective collars. Meets MUTCD standards. Sold in per cone.

  • LENGTH INCHES 11-1/2 (29.21 cm)
  • WIDTH INCHES 11 (27.94 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH Orange
  • BRAND Lakeside Plastics
  • CONSTRUCTION PVC
  • MODEL 116125
  • OPTION --
  • PACKAGE QUANTITY 1
  • SQUARE INCHES 11-1/2 (74.19 sq. cm)
  • TYPE Reflective
  • WEIGHT LBS 3 (1.36 kg)
  • BASE TYPE Solid Orange
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RODNEY

    Date: April 23, 2019

    Trasffic Cone review...
    Your review:
    Good product for the price. Nice size, not too big not too small. Quality build with quality reflector.
  • Reviewer: Josh

    Date: April 23, 2019

    traffic cones
    Your review:
    Needed a large volume, so we purchased 20.
  • Reviewer: DARRELL

    Date: April 23, 2019

    Traffic Cones
    Your review:
    This are high quality and are cheeper than what we have seen by other vendors.
Product Q & A

There are no questions for this product.

Save $5.25 with this comparable product

Global Industrial™ 18" Traffic Cone, Reflective, Solid Orange Base, 2-1/2 lbs

Item #: 708139

Not Yet Rated

In Stock, Ships in 3-4 days

$15.50

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M

18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M

Item #: WB116125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    18" Traffic Cone, Reflective, Orange, 3 lbs, 1850-M
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant