Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Conductive Dividable Grid Container Short Divider - DS92080CO, Sold Pack Of 6

Quantum Conductive Dividable Grid Container Short Divider - DS92080CO, Sold Pack Of 6

Item #: WB334225

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Customers Also Viewed

QUANTUM STORAGE SYSTEMS
CONDUCTIVE DIVIDERS

Compartmentalize your grid boxes for more efficient storage.
Dividers are conductive black and sold in packages of 6.

Product Details

  • Assembly Required Assembled
  • Accessory Type Divider
  • Package Quantity 1
  • Brand Quantum Storage Systems
  • Material Plastic
  • Manufacturers Part Number DS92080-CON
  • Color Family Black

Weights & Dimensions

  • Length 9-3/4 in (24.77 cm)
  • Height 7-1/2 in (19.05 cm)
  • Weight 1 lbs (.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Conductive Dividable Grid Container Short Divider - DS92080CO, Sold Pack Of 6

Quantum Conductive Dividable Grid Container Short Divider - DS92080CO, Sold Pack Of 6

Item #: WB334225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant