x

Take 15% off your entire order!

Offer applied at checkout

Quantum Conductive Dividable Grid Container Long Divider - DL92060CO, Sold Pack Of 6

Quantum Conductive Dividable Grid Container Long Divider - DL92060CO, Sold Pack Of 6

Item #: WB334215

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

QUANTUM STORAGE SYSTEMS
CONDUCTIVE DIVIDERS

Compartmentalize your grid boxes for more efficient storage.
Dividers are conductive black and sold in packages of 6.

  • LENGTH INCHES 15-1/4 (38.74 cm)
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • ASSEMBLY Assembled
  • BRAND Quantum Storage Systems
  • COLOR FINISH Black
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER DL92060-CON
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Accessories
  • PRODUCT GROUP Accessories
  • WEIGHT LBS 1 (.45 kg)
  • accessory_type Divider
  • VENDOR MATERIAL NUMBER 6026303
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Conductive Dividable Grid Container Long Divider - DL92060CO, Sold Pack Of 6

Quantum Conductive Dividable Grid Container Long Divider - DL92060CO, Sold Pack Of 6

Item #: WB334215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant