Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Dandux Snap-On Cover 50B1811LN for Modular Dividable Grid Box, 17-3/4x10-7/8, Clear

Dandux Snap-On Cover 50B1811LN for Modular Dividable Grid Box, 17-3/4x10-7/8, Clear

Item #: WB235920

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

DANDUX
NESTING SHELF BOX COVERS
Protect your inventory with covers made of clear plastic.

Product Details

  • Accessory Type Cover and Lid
  • Brand Dandux
  • Assembly Required Assembled
  • Material Plastic
  • Manufacturers Part Number 5081811LN
  • Color Family Clear

Weights & Dimensions

  • Width 10-7/8 in (27.62 cm)
  • Weight 1 lbs (.45 kg)
  • Length 17-3/4 in (45.09 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRENT

    Date: April 23, 2019

    not tupperware seal but pretty good
    Your review:
    We needed a lid we could see through but would keep the specimens covered and reduce contamination with surrounding item. These lids allowed for specimen observation without risking contamination from opening the lid more than necessary. only improvement is that the lids could have sealed tighter instead of just sitting on the tote.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Snap-On Cover 50B1811LN for Modular Dividable Grid Box, 17-3/4x10-7/8, Clear

Dandux Snap-On Cover 50B1811LN for Modular Dividable Grid Box, 17-3/4x10-7/8, Clear

Item #: WB235920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant