Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7' Wide Fork Lift Snow Plow Blade for 5-1/2" Wide Forklift Forks - SPB-556

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

7' Wide Fork Lift Snow Plow Blade for 5-1/2" Wide Forklift Forks - SPB-556

Item #: WB260940

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,277.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Our Forklift Plow is ideal for moving snow and slush from your dock area and parking lots.

Snow Plows are designed for use with a Fork Lift to further the use of your existing equipment. Integral trip springs help prevent damage from rough or uneven surfaces. Easy angling and back grade abilities for optimal performance, as a simple release cable adjusts plow blade angle to two positions. Snow Plow is constructed of 1/4" rollplate with steel rigs. Snowplow is 7'W overall, with 5/8" x 6" hardened steel cutting edge for long life. Safety chains included help secure plow unit to the fork truck.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachment.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • COLOR FINISHYellow/Black
    • ASSEMBLYAssembled
    • BRANDVestil
    • FORK OPENING INCHES48" L x 5-1/2" W x 2-3/4" H
    • PLOW WIDTH INCHES AT 24° ANGLE76 (193.04 cm)
    • PLOW WIDTH INCHES AT 47° ANGLE56 (142.24 cm)
    • TYPEForklift Snow Plow Blade
    • WEIGHT LBS585 (265.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.