Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles

Item #: WBB729907

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.62 Save up to 25%
Price: $ 9.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Grip Tight™ Circuit Breaker Lockout, Fits Single & Double Toggles, 493B

The Master Lock® No. 493B Grip Tight™ Circuit Breaker Lockout Device fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers. The innovative patented Grip Tight™ design effectively locks out circuit breakers with a simple thumb turn and then close clamping handle for a tight grip on the toggle. Device accepts all American Lock® and Master Lock® safety padlocks and most lockout hasps for full lockout. Durable construction stands up in harsh environments and compact design is easy to carry and store.

Features

  • Grip Tight™ Circuit Breaker Lockout
  • Fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers
  • Innovative patented Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on the toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American Lock® and Master Lock® safety padlock shackles and lockout hasp diameters
  • Durable construction with powder coated steel and reinforced polymer for operation in harsh environments


Product Specifications

    • DESCRIPTIONCircuit Breaker Lockout
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER493B
    • COLORRed & Black
    • CONSTRUCTIONSteel & Plastic
    • FOR USE WITHFits Standard Height And Tie-Bar Toggles
    • TYPECircuit Breaker Lockout
    • PACKAGE QUANTITY1
    • BRANDMaster Lock®
Have A Question About This Product?
0 Question | 0 | Answer