Bench & Pedestal Grinding Wheels
Price
Bench Wheel Vitrified 10" x 1" x 1-1/4" 36 Grit Aluminum Oxide - United Abrasives - Sait 28040
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1 in
Bench Wheel Vitrified 6" x 3/4" x 1" 120 Grit Silicon Carbide - United Abrasives - Sait 28102
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
3/4 in
Bench Wheel Vitrified 8" x 1" x 1" 80 Grit Aluminum Oxide - United Abrasives - Sait 28025
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
.5 in
Bench Wheel Vitrified 8" x 3/4" x 1" 80 Grit Aluminum Oxide - United Abrasives - Sait 28022
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
3/4 in
Bench Wheel Vitrified 6" x 3/4" x 1" 60 Grit Silicon Carbide - United Abrasives - Sait 28100
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
3/4 in