x

Take 15% off your entire order!

Offer applied at checkout

3/4" FNPT Brass Foot Valve with Buna-S Rubber Poppet

3/4" FNPT Brass Foot Valve with Buna-S Rubber Poppet

Item #: WBB241126

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

3/4" FNPT Brass Foot Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. General purpose use in cold or warm water, glycol, ethylene. Not for air compressor use.

  • APPROVALS OR CERTIFICATIONS --
  • COLOR FINISH Bronze
  • LENGTH INCHES 3.63 (9.22 cm)
  • PACKAGE QUANTITY 1
  • SIZE 3/4"
  • VALVE TYPE Foot
  • WEIGHT LBS 0.40 (.18 kg)
  • MAXIMUM TEMPERATURE 225°F
  • CONNECTION SIZE INCHES 3/4 (1.91 cm)
  • CONNECTION TYPE Female NPT
  • ENTERS PIPE SIZE INCHES 1-1/4 (3.18 cm)
  • DIAMETER INCHES 1.31 (3.33 cm)
  • CONSTRUCTION Brass
  • DESCRIPTION Buna-S Rubber Poppet
  • CRACKING PRESSURE LBS 1 - 2
  • WORKING PRESSURE LBS 200 (90.91 kg)
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
3/4" FNPT Brass Foot Valve with Buna-S Rubber Poppet

3/4" FNPT Brass Foot Valve with Buna-S Rubber Poppet

Item #: WBB241126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant