Take 15% off your entire order!

Offer applied at checkout

Perimeter Guard Panel 8' x 4'

Perimeter Guard Panel 8' x 4'

Item #: WB260761

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Quantity

Customers Also Viewed

ADJUSTABLE PERIMETER GUARD SYSTEM
Guard Panel 8' x 4'
Perimeter guards provide durable barriers around equipment & machinery. Guard Panels easily attach to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Panels are made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panels have a black powder coat finish. Panels can be installed at any angle from 0 to 180°. Complies with OSHA, EPA and ANSI specifications.

Mounting Hardware included

Floor Anchoring Hardware sold separately. Each post requires 4 anchors. Anchors sold in package quantities of 2. Two packages of (2) per post required for anchoring .

Product Specifications

  • WIDTH FEET8' (2.44 m)
  • HEIGHT FEET4' (1.22 m)
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel Wire
  • DESCRIPTIONPanel
  • MANUFACTURERS PART NUMBERAPG-M-48
  • WEIGHT LBS50.00 (22.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Perimeter Guard Panel 8' x 4'

Perimeter Guard Panel 8' x 4'

Item #: WB260761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top