Take 15% off your entire order!

Offer applied at checkout

Perimeter Guard In-Line Post 6'

Perimeter Guard In-Line Post 6'

Item #: WB260766

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $139.95

Quantity

Customers Also Viewed

ADJUSTABLE PERIMETER GUARD SYSTEM
6'H In-Line Post
Perimeter guards provide durable barriers around equipment & machinery. Posts allow easy attachment of Guard Panels (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Posts are made from 2" x 2" x 1/8" square steel tubing with a welded base plate that allows floor anchoring (floor anchoring kit sold separately). Yellow powder coat finish. In-Line Post allows for straight runs. Complies with OSHA, EPA and ANSI specifications.

ADJUSTABLE PERIMETER GUARD SYSTEM
Hinged Door 4' x 5'
Perimeter guards provide durable barriers around equipment & machinery. Door Panel easily attaches to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Door allows easy and limited access to secured areas. Made from durable, heavy gauge steel with an industrial powder coat finish. Panel is made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panel has a black powder coat finish. Can be installed at any angle from 0 to 180°. Hinged Door includes a keyed lock for security. Complies with OSHA, EPA and ANSI specifications.

Mounting Hardware included

Floor Anchoring Hardware sold separately. Each post requires 4 anchors. Anchors sold in package quantities of 2. Two packages of (2) per post required for anchoring .

Product Specifications

  • WIDTH FEET--
  • WIDTH INCHES4-3/4 (12.07 cm)
  • HEIGHT FEET6' (1.83 m)
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • DESCRIPTIONIn-Line Post
  • MANUFACTURERS PART NUMBERAPG-P6-L
  • WEIGHT LBS16.00 (7.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $31.00 with this comparable product

Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels

Item #: 184910

(3)

In Stock, Ships in 3-4 days

$108.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Perimeter Guard In-Line Post 6'

Perimeter Guard In-Line Post 6'

Item #: WB260766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant