Take 15% off your entire order!

Offer applied at checkout

Perimeter Guard Hinged Door 4' X 5'

Perimeter Guard Hinged Door 4' X 5'

Item #: WB260770

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $513.00

Quantity

Customers Also Viewed

ADJUSTABLE PERIMETER GUARD SYSTEM
Hinged Door 4' x 5'
Perimeter guards provide durable barriers around equipment & machinery. Door Panel easily attaches to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Door allows easy and limited access to secured areas. Made from durable, heavy gauge steel with an industrial powder coat finish. Panel is made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panel has a black powder coat finish. Can be installed at any angle from 0 to 180°. Hinged Door includes a keyed lock for security. Complies with OSHA, EPA and ANSI specifications.

Mounting Hardware included

Floor Anchoring Hardware sold separately. Each post requires 4 anchors. Anchors sold in package quantities of 2. Two packages of (2) per post required for anchoring .

Product Specifications

  • WIDTH FEET4' (1.22 m)
  • HEIGHT FEET5' (1.52 m)
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • CONSTRUCTIONSteel
  • DESCRIPTIONHinged Door
  • WEIGHT LBS73.00 (33.18 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $180.05 with this comparable product

Global Industrial™ Machinery Wire Fence Partition Hinged Door

Item #: 184911

(3)

In Stock, Ships in 3-4 days

$332.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Perimeter Guard Hinged Door 4' X 5'

Perimeter Guard Hinged Door 4' X 5'

Item #: WB260770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant