Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SolarGuard Oversized Garage 20'W x 12'H x 24'L Gray
See all 12 items in product family

SolarGuard Oversized Garage 20'W x 12'H x 24'L Gray

Item #: WBB354780

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,866.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SolarGuard Oversized Garage 20'W x 12'H x 24'L Grey

We'll keep your car, vehicle or equipment covered with our SolarGuard Oversized Garages.

• Round style frame is 14 gauge, 1.66" OD Allied Gatorshield® structural steel tubing.
• 4' rafter spacing.
• Comes complete with end framing, one solid and one double-zippered end with Roll-Up Door Assembly. Door size: 12'W x 9'H.
• 12.5 oz., 24 mil premium forest green cover comes with a 15 year warranty.

• 6'W white skylight lets the sun shine in.



Documents are in PDF format

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET20'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET5760 (163.11 cu. m)
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1.66" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB01400R4G
    • OPENING (WxH)12' x 9'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION6' x 24'
    • STYLERound
    • TYPEGarage
    • WEIGHT LBS942 (428.18 kg)
    • WHEEL DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.