Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Canopy Garages & Sheds

Canopy garages and sheds provide versatile and reliable outdoor storage and shelter solutions. With steel frames and durable canopies made of heavy-duty materials for long-lasting use, weather-resistant canopy storage sheds and garages protect vehicles, equipment, and outdoor belongings from sun, rain, and other harsh elements.
91 Results

Size

View All Size

Frame Material

View All Frame Material

Type

View All Type

For Use With

View All For Use With
View All Length
View All Width
View All Height
View All Capacity
View All Style
91 Results
Compare
1
1
$8,419.00
Ships in 18 Business Days (ships from US)

Width

20 ft

Height

12 ft

Length

20 ft

Capacity

4800 ft³

Compare
1
1
$2,639.00
Ships in 8 Business Days (ships from US)

Width

26 ft

Height

12 ft

Compare
1
1
$29,729.00
Ships in 21 Business Days (ships from US)

Width

30 ft

Height

15 ft

Length

100 ft

Capacity

45000 ft³

Compare
1
1
$11,395.00
Ships in 21 Business Days (ships from US)

Width

16 ft

Height

14' 6" ft

Length

40 ft

Frame Material

1.66" Steel Pipe

Compare
1
1
$875.00
Ships in 21 Business Days (ships from US)

Width

30 ft

Length

24 ft

Compare
1
1
$2,025.00
Ships in 7 Business Days (ships from US)

Width

10' 8" ft

Height

10 ft

Length

16 ft

Capacity

1680 ft³