Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Poly Building 20'W x 12'H x 20'L Gray
See all 116 items in product family

Freestanding Poly Building 20'W x 12'H x 20'L Gray

Item #: WBB354639

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,887.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Freestanding Poly Building 20'W x 12'H x 20'L Grey

Ideal for boat, hay, grain, sand and salt storage, livestock production, truck and tractor garage and much more.Can be built on any surface in just a few days. Premium 12.5 oz., 24 mil cover reflects light, keeping the building cool in summer, warm in winter and comes with a 15 year warranty. Built-in 6'W white skylight lets the sun shine in. Frame is constructed from 14 gauge Allied Gatorshield structural steel tubing. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149.

Documents are in PDF format

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET20'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET4800 (135.92 cu. m)
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDClearSpan™
    • CANOPY MATERIALPolyethylene
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1.66" Steel Pipe
    • MANUFACTURERS PART NUMBER107764G
    • OPENING (WxH)--
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION6' x 20'
    • STYLERound
    • TYPEStorage Tunnel
    • WEIGHT LBS726 (330 kg)
    • END STYLEOpen
    • CANOPY MATERIAL WEIGHT12.5 oz
    • CANOPY MATERIAL THICKNESS24 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.