Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Garage/Storage Shed 10'W x 8'H x 18'L Tan
See all 8 items in product family

Mini Garage/Storage Shed 10'W x 8'H x 18'L Tan

Item #: WBB354672

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,631.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mini Garage/Storage Shed 10'W x 8'H x 18'L Tan

Ideal for small cars, trucks, tractors, motorcycles, ATVs, snowmobiles, backyard storage and construction sites. Frame is 17 gauge, 1.315OD Allied Gatorshield structural steel tubing. 12.5 oz., 24 mil premium tan cover comes with a 15 year warranty. Custom colors are available at a premium. 4'W white skylight. One solid and one double-zippered end panel. Can be built on any surface. Door is 8'W at bottom and 7'W at top. Zippers are at an angle.

Documents are in PDF format

Product Specifications

    • LENGTH FEET18'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET1440 (40.78 cu. m)
    • CANOPY COLORTan
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1-5/16" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB02000R4T
    • OPENING (WxH)--
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'
    • RAFTER SPACING--
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION4' x 18'
    • STYLERound
    • TYPEGarage
    • WEIGHT LBS373 (169.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.