Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Structural Plastic Vented 1/2 Round Shelf, 60"W x 30"D, Black
See all 31 items in product family

Structural Plastic Vented 1/2 Round Shelf, 60"W x 30"D, Black

Item #: WB796868

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $185.95 ea.
6+ $175.95 ea.
Product Information
Customer Review
Product Q&A
STRUCTURAL PLASTIC SHELVING COMPONENTS
60" x 30" Half-Round Vented Shelf
High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Shelves are a strong 2-5/8" thick. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Quick and easy assembly, no tools required.

Product Specifications

    • accessory_typeShelf
    • ASSEMBLYAssembled
    • ACCESSORY HEIGHT INCHES2 5/8
    • SHELF TYPE1/2 Round Vented Shelf
    • MODEL796868
    • ACCESSORY WIDTH INCHES60 (152.4 cm)
    • BRANDStructural Plastics Corp
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERSRD6030
    • WEIGHT LBS20 (9.09 kg)
    • CONSTRUCTIONPlastic
    • ACCESSORY DEPTH INCHES30 (76.2 cm)
    • SHELF CAPACITY LBS500 (227.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.