Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stack-On 18 Gun Convertible Steel Security Cabinet GCB-18C-DS -21"W x 18"D x 55"H, Single Door

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Stack-On 18 Gun Convertible Steel Security Cabinet GCB-18C-DS -21"W x 18"D x 55"H, Single Door

Item #: WBB476452

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 308.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stack-On Safes "Take the Pledge - Keep 'Em Safe - Locked and Unloaded."


Stack-On™ 18 Gun Convertible Steel Security Cabinet, Single Door

Holds 18 rifles or shotguns up to 54" tall. Can be converted to hold 9 guns with adjustable shelving or all shelving. Even with all the shelving in place there is still room to store 3 long guns in the front of the cabinet. Steel center partition and shelves can be installed or removed based on the needs of the individual user. Shelves can be placed on the right or left side of the cabinet and are adjustable every 4". Large removable, steel top shelf can be used separately. Shelf is positioned towards front of the cabinet to allow for taller guns to be positioned behind the shelf. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • CAPACITYUp to 18 Guns
    • GUN CAPACITY RANGE6 to 10
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONFully Convertible 18 Gun Cabinet
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERGC-18C-DS
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SERIESSecurity Plus
    • TYPEFoam Padded Bottom, Shelves
    • WEIGHT LBS87 (39.55 kg)
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Stack on 18 gun cabinet

Is this review helpful?

Great cabinet

Your review: Work very well for my needs great cabinet for ammo and rifles,pistols. Thank you.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.