Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack Upright Frame 42"D x 120"H- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Pallet Rack Upright Frame 42"D x 120"H- Pkg Qty 1

Item #: WB796347

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $139.95 ea.
10+ $132.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL TEAR DROP PALLET RACK
Welded Upright Frame
Welded upright frames are made with 13-gauge steel. Punched on 2" centers for easy beam adjustment. Long lasting baked-on enamel finish.
To select an upright beam determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4" to 8" clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.

Capacity based on 36" beam shelf spacing.
Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

Product Specifications

    • DEPTH INCHES42 (106.68 cm)
    • HEIGHT INCHES120 (304.8 cm)
    • CAPACITY LBS23400 (10636.36 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLUMN SIZE INCHES3 x 1-5/8
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIE025F12042G
    • MODEL796347
    • WEIGHT LBS55.9 (25.41 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Pallet upright

Your review: excellent quality product

Is this review helpful?

No problems

Your review: Received what was ordered and on time.

Is this review helpful?

Pallet Rack Upright Frame

Your review: Good product - sturdy and easy to use. Helped create necessary shelving in our warehouse.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Is there a form to fill out for custom Interlake requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.