Lucky Dog Uptown Dog Welded Wire Kennel With Cover 4' x 8' x 6' Black
See all 2 items in product family

Lucky Dog Uptown Dog Welded Wire Kennel With Cover 4' x 8' x 6' Black

Item #: WB269484

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 429.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LUCKY DOG™ UPTOWN DOG™ WELDED WIRE COMPLETE KENNELS WITH COVERS
4' x 8' x 6' Kennel
Lucky Dog™ Uptown Dog™ kennels are perfect for placement on decks and patios. Kennels are made using commercial grade steel framing with 10 gauge welded wire mesh and a square tubular design. 2-step galvanized and black powder coat finish helps eliminate sharp edges and added superior rust resistance. Kennels have a safety square corner design and 1"raised legs for easy cleaning to help prevent bacteria build-up. Lockable, dog-safe latch on included gate. Recognized by the American Kennel Club™ and ASPCA™. Includes Weatherguard™ Kennel Covers for added protection that keeps out the elements. Cover includes quick-connect installation for easy assembly. Cover is made using waterproof, UV protected 3-layer polyethylene with reinforced tie-down grommets. Protects animals from sun, snow and rain. Pre-assembled panels make set-up quick and easy; no tools needed. UPS friendly.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • COLOR FINISHBlack With Silver Cover
    • BRANDLucky Dog
    • MANUFACTURERS PART NUMBERCL60548
    • SERIESUptown Dog™
    • SIDEWALL HEIGHT4-1/2'
    • OPENING (WxH)1'8"x4'8"
    • CAPACITY CUBIC FEET192 (5.44 cu. m)
    • WEIGHT LBS124 (56.36 kg)
    • CONSTRUCTION2"x4" 10 Gauge Wire Mesh with Steel Frame
    • TYPEComplete Kennel
    • CANOPY MATERIALPolyethylene