Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL

Shown With Optional Adj. Tripods

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL

Item #: WB242118

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
  • Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

    $183.95

  • Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor

    $270.95

Price: $610.00

Quantity

Customers Also Viewed

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-12-10-5-LL

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-12-10-5-LL

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-12-8-5-LL

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-12-8-5-LL

Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-12-10-45

Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-12-10-45

UNEX® SW 10'L 18"W Straight Galvanized Steel Skatewheel Conveyor - 16" BF - 16" WPF

UNEX® SW 10'L 18"W Straight Galvanized Steel Skatewheel Conveyor - 16" BF - 16" WPF

UNEX® SW 10'L 24"W Straight Galvanized Steel Skatewheel Conveyor - 22" BF - 20" WPF

UNEX® SW 10'L 24"W Straight Galvanized Steel Skatewheel Conveyor - 22" BF - 20" WPF

UNEX® SW 18"W 90 Degree Curve Galvanized Steel Skatewheel Conveyor - 16" BF - 18" WPF

UNEX® SW 18"W 90 Degree Curve Galvanized Steel Skatewheel Conveyor - 16" BF - 18" WPF

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR

Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling is designed for maximum strength to move the heaviest items. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths. Capacity is 65 lbs. per wheel.

Weights & Dimensions

  • Between Frame Width 16 IN (40.64 cm)
  • Width 18 IN (45.72 cm)
  • Inside Radius --- IN
  • Skate Wheel Diameter 2 IN (5.08 cm)
  • Length 10 FT (3.05 m)
  • Weight Capacity 350 LBS (159.09 kg)
  • Weight 73 LBS (33.18 kg)

Product Details

  • Assembly Required Assembled
  • Type Straight Conveyor
  • Brand Omni Metalcraft
  • Material Steel
  • Manufacturers Part Number WSHS3-18-12-10-LL
  • Conveyor Section Straight
  • Wheels per Foot 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL

Item #: WB242118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-10-LL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant