SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Item #: WB269383RD

(9)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • Red
  • Black/Yellow

Red

Price: $123.95

Quantity

Customers Also Viewed

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Blue Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Blue Belt - Pkg Qty 2

Interion® Mobile Podium / Lectern in Mahogany Finish

Interion® Mobile Podium / Lectern in Mahogany Finish

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Adj. Mount, Yellow Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Adj. Mount, Yellow Case W/18' Black/Yellow Belt

Retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature a self retracting 6-1/2'L belt that helps direct lines and crowds to desired areas. Crowd control barriers include 3 locking belt receivers to prevent accidental tape release. Belt ends prevent nylon belts from raveling. Belt width measures 1.89"W. Made using a 14-1/8" diameter weighted base for stability. Measures 39"H overall. Easy assembly.

Weights & Dimensions

  • Belt Width 1-7/8 IN (4.76 cm)
  • Post Diameter 2-1/2 IN (6.35 cm)
  • Belt Length 6-1/2 FT (1.98 m)
  • Post Height 39 IN (99.06 cm)
  • Height 39 IN (99.06 cm)
  • Weight 17.5 LBS (7.95 kg)
  • Base Diameter 14-1/8 IN (35.88 cm)

Product Details

  • Post Color Family Stainless Steel
  • Assembly Required Yes
  • Description Crowd Control Belt Barrier
  • Base Style Weighted Round
  • Type Retractable Belt Barrier
  • Indoor/Outdoor Indoor
  • Post Material Steel
  • Package Quantity 1
  • Brand Global Industrial
  • Belt Color Family Red
  • Manufacturers Part Number 269383RD
  • Color Family Red
  • Number of Belts 1
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHELLE

    Date: October 30, 2020

    Great buy!
    Your review:
    These are really great! They're very good quality and the price was the best I found!
  • Reviewer: GLENDA

    Date: April 03, 2020

    Bolton High School
    Your review:
    They are working for us very well.
  • Reviewer: PHYLLIS

    Date: April 23, 2019

    Crowd control stanchion
    Your review:
    This is exactly what I need for crowd control at my polling locations
  • Reviewer: Guy

    Date: April 23, 2019

    Product works perfectly
    Your review:
    We bought the stanchions to control the flow of traffic through the fitness and aquatic center to better monitor our daily traffic. So far the stanchions have worked, and look very professional.
  • Reviewer: Tim

    Date: April 23, 2019

    Great product
    Your review:
    Well worth the money
  • Reviewer: JT

    Date: April 23, 2019

    Stanchion
    Your review:
    Product better than expected, however 2 of the bases were bent during shipping and we had to repair in order to properly assemble.
  • Reviewer: Kristin Lawrence

    Date: April 23, 2019

    Good product
    Your review:
    Good product for the price.
  • Reviewer: Marilyn Aldrich

    Date: April 23, 2019

    Stainless Steel 39" H Retractable Stanchion/belt
    Your review:
    The stanchions are perfect for what we ordered them for and because the belts are retractable makes them even easier to use, move around and look so professional. Very pleased with the product
  • Reviewer: Julie

    Date: April 23, 2019

    Stainless Steel Retractable stanchion
    Your review:
    Just what we were looking for. Good quality.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Item #: WB269383RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant