SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt

Item #: WB269383BL

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • Red
  • Black/Yellow

Blue

Price: $123.95

Quantity

Customers Also Viewed

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Blue Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Blue Belt - Pkg Qty 2

Queueway Acyrlic Sign Frame, 7"Wx11"H, Black

Queueway Acyrlic Sign Frame, 7"Wx11"H, Black

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Adj. Mount, Yellow Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Adj. Mount, Yellow Case W/18' Black/Yellow Belt

Retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature a self retracting 6-1/2'L belt that helps direct lines and crowds to desired areas. Crowd control barriers include 3 locking belt receivers to prevent accidental tape release. Belt width measures 1.89"W. Belt ends prevent nylon belts from raveling. Made using a 14-1/8" diameter weighted base for stability. Measures 39"H overall. Easy assembly.

Weights & Dimensions

  • Belt Width 1-7/8 IN (4.76 cm)
  • Post Diameter 2-1/2 IN (6.35 cm)
  • Belt Length 6-1/2 FT (1.98 m)
  • Post Height 39 IN (99.06 cm)
  • Height 39 IN (99.06 cm)
  • Weight 17.5 LBS (7.95 kg)
  • Base Diameter 14-1/8 IN (35.88 cm)

Product Details

  • Post Color Family Stainless Steel
  • Assembly Required Yes
  • Description Crowd Control Belt Barrier
  • Base Style Weighted Round
  • Type Retractable Belt Barrier
  • Indoor/Outdoor Indoor
  • Post Material Steel
  • Package Quantity 1
  • Brand Global Industrial
  • Belt Color Family Blue
  • Manufacturers Part Number 269383BL
  • Color Family Blue
  • Number of Belts 1
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ELAINE

    Date: April 11, 2020

    Crowd Control Stanchion with Blue Retractable Belt
    Your review:
    Prompt delivery and they work great. Thank you.
  • Reviewer: JD

    Date: April 23, 2019

    FM
    Your review:
    Great product.
  • Reviewer: Teri

    Date: April 23, 2019

    Stachions
    Your review:
    The shipment came ahead of the expected delivery date. The stanchions were put into place immediately. I will order additional units as needed in the future.
  • Reviewer: HENRY

    Date: April 23, 2019

    Blue Stanchions
    Your review:
    These were a great product for a low price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt

Item #: WB269383BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt
    Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Blue Belt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant