x

Take 15% off your entire order!

Offer applied at checkout

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Item #: WBB0003633

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Quantity

Customers Also Viewed

SharkBite 2XL (commercial) is an extensive range of SharkBite fittings and ball valves available in sizes 1-1/4", 1-1/2", and 2". The SharkBite 2XL is compatible with copper, PEX and CPVC pipe and is certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Approvals: CSA B125.3

  • BRAND SharkBite
  • MANUFACTURERS PART NUMBER SB0341
  • FOR USE WITH Copper, CPVC and PEX Pipe
  • TUBE LINER MATERIAL Copper
  • CONNECTION TYPE Push-Fit
  • CONSTRUCTION Lead Free DZR Brass
  • FITTING TYPE Slip Tee
  • GRAB RING MATERIAL 316 Stainless Steel
  • MAX WATER PRESSURE 200 PSI
  • MAXIMUM TEMPERATURE 200° F
  • O-RING MATERIAL Chloramine Resistant EDPM
  • PACKAGE QUANTITY 1
  • SIZE INCHES 1-1/2 x 1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Item #: WBB0003633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant