Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6

Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6

Item #: WB498420RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $197.70 / Pkg of 6

Quantity

Customers Also Viewed

Akro-Mils Shipping Container Lids
Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. These lids fit our shipping containers that are made of FDA-Compliant materials for use in food processing and withstand -10° to 150°F. Sold in carton quantities in colors that match containers.



Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Width 15 in (38.1 cm)
  • Weight 1 lbs (.45 kg)

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 35191
  • Color Family Red

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $10.45 ea. with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6

Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6

Item #: WB498420RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Akro-Mils Lid 35191 For Nest & Stack Tote 35190, 35195, Red - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant