Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3

Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3

Item #: WB498833BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$46.95 ea.

Price: $140.85 / Pkg of 3

Quantity

Customers Also Viewed

Akro-Mils Shipping Container Lids
Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. These lids fit our shipping containers that are made of FDA-Compliant materials for use in food processing and withstand -10° to 150°F. Sold in carton quantities in colors that match containers.



Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Width 15 in (38.1 cm)
  • Weight 2 lbs (.91 kg)

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 35241-BLUE
  • Color Family Blue

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $16.00 ea. with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3

Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3

Item #: WB498833BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Blue - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant