x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.

PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.

Item #: WB176011

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,007.00

Quantity

Customers Also Viewed

PrestoLifts® HEAVY DUTY SCISSOR LIFT TABLE WITH FOOT CONTROL

Ideal for handling bulky heavy materials. Maximize worker and machine productivity by hydraulically positioning work at just the right level. Raise or lower to feed or accumulate from machines or conveyor lines. Ideal for handling bulky or heavy materials. Raise load to desired position to prevent back injuries, caused by heavy-duty tasks like lifting and bending. Heavy 3/4" plate steel scissor legs. Maintenance chock included to ensure safety during routine inspection and maintenance. 1 HP single-phase 115 Volt motor with 10' plug-in cord.

  • CAPACITY LBS 4000 (1818.18 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND Presto
  • CONSTRUCTION Steel
  • CONTROL Foot Operated
  • HORSEPOWER 1
  • LIFT TIME 38 Seconds
  • LOWERED HEIGHT INCHES 7-1/4 (18.42 cm)
  • MANUFACTURERS PART NUMBER XL36-40F
  • PLATFORM LENGTH INCHES 48 (121.92 cm)
  • PLATFORM WIDTH INCHES 24 (60.96 cm)
  • RAISED HEIGHT INCHES 43 (109.22 cm)
  • VOLTAGE 115, 1 Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.

PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.

Item #: WB176011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL36-40F 48x24 Foot Operated 4000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant