Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

PVC

PVC Pipe Fittings are used in plumbing systems to connect and direct PVC pipes. They're durable, corrosion-resistant, and easy to install. Available in different shapes and sizes, PVC pipe and fittings include angles, connectors, and joint options. These fittings are used in residential, commercial, and industrial plumbing systems for different fluid transport applications.
12 Results

Availability

Size

View All Size

Schedule

Diameter

View All Diameter
12 Results
Compare
BESTSELLER
1
1
$36.50
Sold in packages of 10 / $3.65 ea
Ships in 2 Business Days (ships from US)

Package Quantity

10

Size

1 in

Fitting Type

Cross

Material

Sch 40 PVC

Compare
1
1
$65.00
Sold in packages of 5 / $13.00 ea
Ships in 2 Business Days (ships from US)

Package Quantity

5

Size

1-1/2 in

Fitting Type

4 Way LT

Material

Sch 40 PVC

Compare
1
1
$20.50
Sold in packages of 25 / $0.82 ea
Ships in 2 Business Days (ships from US)

Package Quantity

25

Size

1/2 in

Fitting Type

Tee

Material

PVC

Compare
1
1
$24.40
Sold in packages of 10 / $2.44 ea
Ships in 2 Business Days (ships from US)

Package Quantity

10

Size

1-1/4 in

Fitting Type

90 Degree Elbow

Material

Sch 40 PVC

Compare
1
1
$83.75
Sold in packages of 5 / $16.75 ea
Ships in 2 Business Days (ships from US)

Package Quantity

5

Size

3 in

Fitting Type

45 Degree Elbow

Material

Sch 40 PVC

Compare
1
1
$57.00
Sold in packages of 10 / $5.70 ea
Ships in 2 Business Days (ships from US)

Package Quantity

10

Size

2 in

Fitting Type

Tee

Material

Sch 40 PVC