Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Oil-Only 95 Gallon Overpack Spill Kit

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

MBT Oil-Only 95 Gallon Overpack Spill Kit

Item #: WBB462707

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $813.15 Save up to 7%
Price: $ 757.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oil-Only 95 Gallon Overpack Spill Kit

Oil-only 95 gallon overpack spill kit. Contents absorb oil and hydrocarbon-based fluids. Repel water.. Oil-only spill kits are placed in areas where hydrocarbon-based fluids are stored or used. Choose from various size containers and contents, depending on your particular applications. Kit includes (150) - 15" X 18" pads, (4) - 5" X 10' booms, (8) - 3" X 96" socks, (2) - 8" X 18" pillows, (10) - disposal bags, (2) - pairs nitrile gloves, (1) - emergency response guidebook, (1) - .5 Lb Plug N Dike, (1) - pair goggles, (1) - 95-gallon overpack container.

Product Specifications

    • CAPACITY/ABSORPTION GALLONS75 (283.91 l)
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene & Polyethylene Container
    • GALLON KIT95 (359.61 l)
    • MANUFACTURERS PART NUMBEROSSK-95
    • PACKAGE QUANTITY1
    • PADS110
    • PILLOWS8
    • SOCKS20
    • STYLEOverpack Spill Kit
    • BOOMS--
    • KIT TYPESpill Kit
    • FLUIDS ABSORBEDOil-Only
    • PAD SIZE15" x 18"
    • CONTAINER TYPEOverpack
    • BOOM SIZE--
    • SOCK SIZE3" x 48", 3" x 144"
    • BRANDMeltblown Technologies
    • DESCRIPTION95 Gallon Overpack
    • TYPEOil-Only
    • PILLOW SIZE8 x18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.