Oil-Only Absorbent Pads, Medium Weight, 18" x 15", White, 200/Bale
See all 106 items in product family

Oil-Only Absorbent Pads, Medium Weight, 18" x 15", White, 200/Bale

Item #: WBB462729

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.04 Save up to 45%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
White Oil-Only Medium Weight Pads 100/Bale 18 x 15

White oil-only medium weight pads. Absorb oil and hydrocarbon-based fluids. Repel water. 100/bale. Standard oil-only mats absorb hydrocarbon-based fluids and repel water. These types of pads are most commonly used to skim oil off of water during an oil spill emergency, but they are also used for everyday maintenance applications inside manufacturing/production facilities.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES15 (38.1 cm)
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS22.3 (84.41 l)
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERWML100
    • PACKAGE QUANTITY100
    • OUNCES PER SQ. YD7.2
    • FLUIDS ABSORBEDOil Only
    • PERFORATIONSEvery 7-1/2"
    • BRANDMeltblown Technologies
    • DESCRIPTIONMBT White Oil-Only Medium Weight Pads
    • WEIGHT LBS9.4 (4.27 kg)
    • ABSORBENCY WEIGHTMedium
    • # PLY1
    • TYPEPads