Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Oil-Only Bilge Booms 20/Bale 18"L x 5"W
See all 79 items in product family

MBT Oil-Only Bilge Booms 20/Bale 18"L x 5"W

Item #: WBB462695

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.11 Save up to 30%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
Meltblown Technologies Bilge Boom - Oil Only - 20 Pack

This 5" diameter. 18" long bilge boom absorbs oil and hydrocarbon-based fluids. Floats around in bilges or sumps and skims off oil. A rope loop on one end can be used to anchor. White. Absorbs 22.1 gallons per package.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES5 (12.7 cm)
    • LENGTH FEET1-1/2 (.46 m)
    • CAPACITY/ABSORPTION GALLONS22.1 (83.66 l)
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERBB20
    • PACKAGE QUANTITY20
    • WEIGHT LBS12.0 (5.45 kg)
    • DIAMETER INCHES5 (12.7 cm)
    • DESCRIPTIONBilge Booms
    • TYPEOil-Only
    • BRANDMeltblown Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.