Universal Dimpled Absorbent Pads, Single Weight, 18" x 15", Gray, 200/Bale
See all 106 items in product family

Universal Dimpled Absorbent Pads, Single Weight, 18" x 15", Gray, 200/Bale

Item #: WBB462733

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.55 Save up to 50%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
Gray Dimpled Universal Single Weight Pads 200/Bale 18 x 15

Gray dimpled universal single weight pads. Absorbs non-aggressive fluids and most aggressive fluids. 200/bale. Dimpled absorbent mats combine a low-linting surface and cost savings. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES15 (38.1 cm)
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS28.3 (107.13 l)
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERGDM200
    • PACKAGE QUANTITY200
    • OUNCES PER SQ. YD4.8
    • FLUIDS ABSORBEDUniversal
    • PERFORATIONSEvery 7-1/2"
    • BRANDMeltblown Technologies
    • DESCRIPTIONMBT Gray Dimpled Universal Single Weight Pads
    • WEIGHT LBS12.5 (5.68 kg)
    • ABSORBENCY WEIGHTLight
    • # PLY1
    • TYPEPads