Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Oil Filter Boom With Connectors, 6' Long x 5" Diameter, 2.3 Gal. Capacity

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Ultra-Oil Filter Boom With Connectors, 6' Long x 5" Diameter, 2.3 Gal. Capacity

Item #: WBB477751

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6' Ultra-Oil Filter Boom With Connectors - 2.3 Gal. Capacity

Six-foot-long booms made with Ultra X-Tex absorb oil from water much faster than standard polypropylene booms. Unlike polypropylene, Ultra X-Tex material will allow water to pass through freely while filtering any oil present on the water's surface. Each Oil Filter Boom has connecting hardware pre-installed so multiple units can be quickly and easily attached for longer lengths. Units are designed to be connected with 1-foot overlap to insure maximum containment/coverage. Ultra Microbes can be added to provide a bio-remediation element.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • LENGTH FEET6 (1.83 m)
    • CAPACITY/ABSORPTION GALLONS5 (18.93 l)
    • COLOR FINISHGray
    • CONSTRUCTIONUltra-X-Tex (Recycled Blend of Synthetic Fibers)
    • MANUFACTURERS PART NUMBER5220
    • PACKAGE QUANTITY1
    • DESCRIPTIONBooms
    • WEIGHT LBS5 lbs. (2.27 kg)
    • DIAMETER INCHES5 (12.7 cm)
    • TYPEOil-Only
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.