Take 15% off your entire order!

Offer applied at checkout

Durastripe 50"X32" Rectangle - Traffic Flow

Durastripe 50"X32" Rectangle - Traffic Flow

Item #: WBB540806

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $298.95

Quantity

Customers Also Viewed

Durastripe Rectangle Floor Safety Signs are made from heavy duty PVC and vivid UV fade-resistant colors for long lasting durability.

Easily denote Industrial 5S and Six Sigma Compliance. Traffic Flow Sign measures 50"L by 32"W. Signs feature peel and stick adhesion for legible messages on forklifts and walkways. 133 different styles are available.

Product Specifications

  • LENGTH INCHES50 (127 cm)
  • WIDTH INCHES32 (81.28 cm)
  • HEIGHT INCHES50 (127 cm)
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERDS-SIGN 50X32-0330
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPERectangle
  • SIGN LEGENDTraffic Flow
  • MOUNTINGAdhesive Backed
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 50"X32" Rectangle - Traffic Flow

Durastripe 50"X32" Rectangle - Traffic Flow

Item #: WBB540806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top