Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe 32" Round Sign - Breathing Protection Required

Durastripe 32" Round Sign - Breathing Protection Required

Item #: WBB540779

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Quantity

Customers Also Viewed

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Product Specifications

  • LENGTH INCHES32 (81.28 cm)
  • WIDTH INCHES32 (81.28 cm)
  • HEIGHT INCHES32 (81.28 cm)
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • DIAMETER INCHES32 (81.28 cm)
  • MANUFACTURERS PART NUMBERDS-SIGN 32-0138
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPECircle
  • SIGN LEGENDBreathing Protection Required
  • MOUNTINGAdhesive Backed
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 32" Round Sign - Breathing Protection Required

Durastripe 32" Round Sign - Breathing Protection Required

Item #: WBB540779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top