YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe 24" Octagone Sign - Stop Think Observe Proceed

Durastripe 24" Octagone Sign - Stop Think Observe Proceed

Item #: WBB540971

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Quantity

Customers Also Viewed

Durastripe 24" Octagon Floor Safety Sign - Stop. Think. Observe. Proceed

This 24"L x 24"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.

Product Specifications

  • LENGTH INCHES24 (60.96 cm)
  • WIDTH INCHES24 (60.96 cm)
  • HEIGHT INCHES24 (60.96 cm)
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • DIAMETER INCHES24 (60.96 cm)
  • MANUFACTURERS PART NUMBERDS-SIGN 24-0022
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPEOctagon
  • SIGN LEGENDStop Think Observe Proceed
  • MOUNTINGAdhesive Backed
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 24" Octagone Sign - Stop Think Observe Proceed

Durastripe 24" Octagone Sign - Stop Think Observe Proceed

Item #: WBB540971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top