Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durastripe 20" Round Sign - Emergency Shower And Eyewash

Rollover image to zoom in

Click image to enlarge

Durastripe 20" Round Sign - Emergency Shower And Eyewash

Item #: WBB540773

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • LENGTH FEETDS-SIGN 20-0243
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • BRANDErgomat
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERDS-SIGN 20-0243
    • PACKAGE QUANTITY1
    • THICKNESS MIL34
    • SIGN SHAPECircle
    • SIGN LEGENDEmergency Shower/Eye Wash
    • MOUNTINGAdhesive Backed
    • LEGEND HEADING--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.