Take 15% off your entire order!

Offer applied at checkout

Durastripe 16" Round Sign - Right Turn Only

Durastripe 16" Round Sign - Right Turn Only

Item #: WBB540907

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Customers Also Viewed

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Product Specifications

  • LENGTH INCHES16 (40.64 cm)
  • WIDTH INCHES16 (40.64 cm)
  • HEIGHT INCHES16 (40.64 cm)
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • DIAMETER INCHES16 (40.64 cm)
  • MANUFACTURERS PART NUMBERDS-SIGN 16-0272
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPECircle
  • SIGN LEGENDRight Turn Only
  • MOUNTINGAdhesive Backed
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 16" Round Sign - Right Turn Only

Durastripe 16" Round Sign - Right Turn Only

Item #: WBB540907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top