Heavy Duty Door Track Protector 36" Right Orange

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Heavy Duty Door Track Protector 36" Right Orange

Item #: WB443379RRG

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 204.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY DOOR TRACK PROTECTORS
36" Right Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Product Specifications

    • Base Model Number443379 443379R
    • BASE WIDTH INCHES10 (25.4 cm)
    • BASE LENGTH INCHES10 (25.4 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • BRANDBluff Manufacturing
    • COLOR FINISHOrange
    • THICKNESS INCHES1/4 (.64 cm)
    • ASSEMBLEDAll Welded
    • MANUFACTURERS PART NUMBERDG36R-HD-GO
    • WEIGHT LBS43 (19.55 kg)
    • CONSTRUCTIONSteel
    • BASE THICKNESS INCHES1/2 (1.27 cm)
    • TYPERight