Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
28" Traffic Cone, Reflective, Orange, 7 lbs, 2850-7-MM

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

28" Traffic Cone, Reflective, Orange, 7 lbs, 2850-7-MM

Item #: WB337202

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-8 $32.95 ea.
9-24 $29.95 ea.
25+ $27.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Reflective 28"H Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Includes one 6"H and one 4"H reflective collar. Meets MUTCD standards. Sold per cone.

Product Specifications

    • LENGTH INCHES15-1/2 (39.37 cm)
    • WIDTH INCHES15 (38.1 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDLakeside Plastics
    • MODEL337202
    • OPTION--
    • SQUARE INCHES15-1/2 (100 sq. cm)
    • TYPEReflective
    • WEIGHT LBS7 (3.18 kg)
    • BASE TYPESolid Orange
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Save $7.00 with this comparable product +