Take 15% off your entire order!

Offer applied at checkout

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Small, GSL-12WS

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Small, GSL-12WS

Item #: WBB875150

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Quantity

Customers Also Viewed

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Small, GSL 12WS

  • LIFT Cut Resistant Gloves are specifically designed for material handling where cut level glove properties are required. Ideal for Glass, Sheet Metal Work, Parts Assembly, Construction and General Duty.
  • LIFT Staryarn™ gloves are made from a seamless knitted premium engineered yarn shell with coated palm & fingertips and carry a certified EN388 Cut rating of 3
  • White spun 13 Gauge seamless knitted High-Density Polyethylene (HDPE) and Polyester liner
  • Grey Polyurethane (PU) palm dipping for excellent resistance to water and oil
  • Continuous knit cuff
  • EN Cut Level 3
  • Abrasion and Tear EN Level 4
  • Puncture EN Level 2

Product Specifications

  • COLORBlack/Gray
  • BRANDLift Safety
  • DESCRIPTIONStaryarn PU Dipped Gloves
  • MANUFACTURERS PART NUMBERGSL-12WS
  • MATERIAL(S)Seamless Knitted HDPE, Glass Fiber
  • PACKAGE QUANTITY1 Pair
  • SIZES
  • THICKNESS MIL--
  • TYPEPolyurethane Cut Resistant Gloves
  • ABRASION LEVELEN Level 4
  • USAGEWet and Dry Applications
  • APPROVALS OR CERTIFICATIONSEN388 Rated: 4342
  • CUT LEVEL3
  • COATING MATERIALPolyurethane
  • EN3883
  • LININGKnitted yarn
  • CUFF STYLEKnit Wrist
  • GAUGE13
  • THICKNESS--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Justin

    Date: April 23, 2019

    Excellent Gloves
    Your review:
    These gloves are very nice. I use them for sheet metal work. I got about 2 months out of the first pair. They are good for shop fabrication and field installation. They fit well and you have good dexterity while wearing them. They don't snag or rip like a lot of lesser coated gloves, these are incredibly tough. They don't make your hands sweat and they don't stink in warm weather. I wash them every time I do a load of work clothes. These are the best gloves I have found for construction work. I highly recommend them.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, XXL, 1-pair, GSP-19YXXL

Item #: 724203XXL

Not Yet Rated

In Stock, Ships in 3-4 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Small, GSL-12WS

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Small, GSL-12WS

Item #: WBB875150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top