Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Footwear Covers & Guards

Footwear covers and guards are protective accessories worn over regular footwear to maintain hygiene or to protect against accidents in hazardous environments. The shoe covers can be easily applied and can fit over multiple footwear styles with a variety of size options. They are versatile and can be used in applications such as construction zones, food prep areas, hospitals, laboratories, and more.
106 Results

Ships From Canada

Availability

Type

View All Type

Style

View All Style
View All Brand
View All Material
View All Color
106 Results
Compare
BESTSELLER
1
1
$62.95
Ships Same Day

Material

Polypropylene

Size

XL

Color

Blue

Package Quantity

150 Pairs

Compare
1
1
$119.95
Ships Same Day

Material

60% Polypropylene/40% Polyethylene

Size

L

Color

Blue

Package Quantity

150 Pairs

Compare
1
1
$66.95
Ships Same Day

Material

60% Polypropylene/40% Polyethylene

Size

XL

Color

White

Package Quantity

150 Pairs

Compare
BESTSELLER
1
1
$60.95
Ships Same Day

Material

Polyethylene

Size

L

Color

Blue

Package Quantity

150 Pairs

Compare
BESTSELLER
1
1
$25.95
Ships Same Day

Material

Polyethylene

Size

XL

Color

Clear

Package Quantity

50

Compare
1
1
$46.95
In Stock, Ships in 3-4 days

Material

Vinyl

Size

12+

Color

Yellow

Package Quantity

1 Pair