Overboots & Overshoes
Overboots and overshoes are durable covers designed to fit over existing shoes or boots, offering an extra layer of protection against harsh conditions, contaminants, or hazardous substances. Crafted from materials like rubber or PVC, they provide waterproof and chemical-resistant barriers, safeguarding footwear and preventing contamination. Equipped with slip-resistant soles or treads, they reduce the risk of slips or falls, making them ideal for restaurants, healthcare settings, and more.
Size
View All Size
Insulated
Waterproof
Brand
View All Brand
Material
View All Material
Color
View All Color
Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Size
M
Color
Black
Boot Height
10 in
Material
Rubber
Compare
1
1
Ships Same Day
Size
11-12 (Mens)
9-10 (Womens)
Color
Black W/ Blue Toe Cap
Material
Rubber
Style
Shoe Cover
Compare
1
1
Ships Same Day
Size
10-11 (Mens)
8-9 (Womens)
Color
Black W/ White Toe Cap
Material
Rubber
Style
Shoe Cover
Compare
1
1
Ships Same Day
Size
9-10 (Mens)
7-8 (Womens)
Color
Black W/ Red Toe Cap
Material
Rubber
Style
Shoe Cover
Compare
1
1
Ships Same Day
Size
13-14 (Mens)
11-12 (Womens)
Color
Black W/ Green Toe Cap
Material
Rubber
Style
Shoe Cover
Compare
1
1
Ships Same Day
Size
7-8 (Mens)
5-6 (Womens)
Color
Black W/ Grey Toe Cap
Material
Rubber
Style
Shoe Cover