Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dunlop® Purofort® Thermo+ Full Safety Men's Work Boots, Size 11, Orange

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Dunlop® Purofort® Thermo+ Full Safety Men's Work Boots, Size 11, Orange

Item #: WBB1452237

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dunlop® Purofort® Thermo+ Full Safety Men's Work Boots, Size 11, Orange

The Purofort® Thermo+ is the ideal boot for use in cold environments. Safe thanks to its steel-tipped toe and suitable for conditions down to -58°F (-50°C), the Thermo+ protects workers against cold conditions. The heat-retaining sole ensures that workers stay comfortable, and the shock-absorbing technology and flexible upper sole offer freedom of movement.

Resistance:
  • Minerals
  • Animals & Plants Oils And Fats
  • Fertilizer
  • Acids
  • Disinfectants
  • Solvents
  • Various Chemicals

Product Specifications

    • BRANDDunlop®
    • MANUFACTURERS PART NUMBERE662343-11
    • DESCRIPTIONPurofort Thermo+ Full Safety Boots
    • APPROVALS OR CERTIFICATIONSCSA Z195-09 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
    • GENDERMens
    • PACKAGE QUANTITY1 Pair
    • STYLEKnee Boots
    • TYPEProtective Toe
    • MATERIALPolyurethane
    • COLOR FINISHOrange
    • SIZE11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.