Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 120-Gallon, Sliding Door, Paint/Ink Cabinet Yellow
See all 13 items in product family

Securall® 120-Gallon, Sliding Door, Paint/Ink Cabinet Yellow

Item #: WBB459424

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,988.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Securall® 120-Gallon, Sliding Door, Paint/Ink Cabinet Yellow

Paint storage cabinets for 1-gallon paint cans are available in 20, 40, 60 and up to 120-gallon capacities. Finished in two-part urethane paint. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. Warning label reads "Flammable - Keep Fire Away". Perfect for print shops or auto body repair. Available in manual, sliding, and self-closing door models. All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep

Product Specifications

    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(120) 1 Gal. Can
    • CAPACITY GALLONS120 (454.25 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close, Sliding Door
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERP2120Yellow
    • OPENINGS6
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500 (227.27 kg)
    • TYPEPaint & Ink Cabinet
    • WEIGHT LBS419 (190.45 kg)
    • APPROVAL/REGULATIONSNFPA Code 30, OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $421.00 with this comparable product +
Item #: WB784116
Usually ships in 10 to 13 days (ships from US)
(0)
$1,567.00